3/4 x 1-1/4 in. CTS Brass Union

Part #M74758QFH  |  Item #4424324  |  Manufacturer Part #5182-298

$ 77.95 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1-1/4 in

    Part #M74758QFHItem #4424324Mfr. Part #5182-298

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 77.95 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Fitting Size 1: 3/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 3/4 in x 1-1/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass