A.Y. McDonald
3/4 x 1 in. CTS Brass Union
Part #M74758TFG | Item #4427704 | Manufacturer Part #5132-126
$
41.95
EACH
All Sizes
Product Details
Specifications
End Connection 1: CTS
End Connection 2: CTS
End Connections: CTS
Fitting Size 1: 3/4 in
Fitting Size 2: 1 in
Fitting Sizes: 3/4 in x 1 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass