3/4 x 1/2 in. Swivel Nut x MNPT Meter Coupling with Wire Seal Hole
3/4 x 1/2 in. Swivel Nut x MNPT Meter Coupling with Wire Seal Hole
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Potable water
- Large wrench area provided for proper installation
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C800
- Clean Bagged:
- No
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- MPT
- End Connections:
- Meter Swivel Nut x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/50 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No