A.Y. McDonald

3/4 x 1/2 x 1/2 in. PEX Insert Tee

Part #M72330FDD  |  Manufacturer Part #5423-015

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B16.18, ANSI 61 2012]

ASTM Specifications: [ASTM F-876, ASTM F-877, ASTM F-1807]

CARB OTC LEED Compliant: No

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 160 psi

Maximum Temperature: 210

NSF Certified: No

UL Listed: No