3/4 x 15 in. Copper Straight Meter Setter

Part #M731D315WZJJ33  |  Item #5142376  |  Manufacturer Part #5134-040

$ 366.31 EACH
(Pricing is for 15 in)

Height

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 15 in

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No