A.Y. McDonald

3/4 x 15 in. Male Meter Thread Brass and Copper Water Service Resetter

Part #M718215WX  |  Manufacturer Part #5134-138

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372, ANSI C800]

ASTM Specifications: [ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88]

AWWA Specifications: AWWA C-800

Clean Bagged: No

End Connection 1: Male Meter Threaded

End Connection 2: Male Meter Threaded

End Connections: Male Meter Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 15 in

Lead Law Compliant: Yes

Material: [Brass, Copper]

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]