A.Y. McDonald
3/4 x 5/8 in. CTS Compression x Yoke Ball Valve
Part #M76102WYTFE2 | Item #3765005 | Manufacturer Part #5146-179
$
86.51
EACH
Valve Size:
3/4 in x 5/8 inProduct Details
Lead Law Compliant
Specifications
End Connection 1: CTS Compression
End Connection 2: Yoke
End Connections: CTS Compression x Yoke
FM Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
NSF Certified: No
Valve Size: 3/4 in x 5/8 in
Valve Type: Ball Valve