3/4 x 9 in. Copper Straight Meter Setter

Part #M731D309WZJJ33  |  Item #4706199  |  Manufacturer Part #5172-105

$ 343.86 EACH
(Pricing is for 9 in)

Height

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 9 in

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No