A.Y. McDonald

36 in. Cast Iron Flange and Cover with Right Tap

Part #M74M36T  |  Manufacturer Part #4174-069

Inside Diameter:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-48 Class 25

Coating: Black

Inside Diameter: 36 in

Material: Cast Iron

NSF Certified: No

Outside Diameter: 38-1/2 in

Product Type: Cover, Flange

UL Listed: No