A.Y. McDonald

4-1/4 in. Cast Iron Repair Lid New Style

Part #M5700RLNEW  |  Manufacturer Part #4771-029

Diameter:

4-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-48 Class 25

Coating: Black

Diameter: 4-1/4 in

Material: Cast Iron

Product Type: Lid