4-37/100 in. Brass Lever Handle

You last purchased this on
 
A.Y. McDonald

4-37/100 in. Brass Lever Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

4-37/100 in. Brass Lever Handle

  • Fast #
  • Part #M6120BFG
  • Item #2238399
  • Manufacturer Part #4129-026
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Requires Certification

Specifications

ANSI:
ANSI C800
ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
FM Approved:
No
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Length:
4-37/100 in
NSF Certified:
No
UL Listed:
No
Width:
3/4 in