A.Y. McDonald

4 x 1 in. CC Stainless Steel Double Strap Saddle

Part #M4855APG  |  Manufacturer Part #4178-341

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 4 in

Material: Stainless Steel

Range in : 4.50 in - 4.80 in

Tap Size: 1 in