4 x 3/4 in. PVC Stainless Steel Double Strap Saddle
4 x 3/4 in. PVC Stainless Steel Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-800
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fits Pipe Size:
- 4 in
- Material:
- Stainless Steel
- Tap Size:
- 3/4 in