559 Series 1 in. Iron 175 psig FNPT Lockwing Handle Plug Valve

Part #M559BG  |  Item #104844  |  Manufacturer Part #4810-122

Valve Size:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Gas plug valves are not intended for use with potable water
  • Plug rotates 360°

Documents

Specifications

ANSI Specifications: ANSI B16.33

ASME Specifications: ASME B16.33

ASTM Specifications: [ASTM A-126, ASTM B-584, ASTM B-633]

Collection: 559 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Length: 3-3/8 in

Material: Iron

Maximum Pressure: 175 psig

Recommended Valve Application: Gas

Valve Operator: Lockwing Handle

Valve Size: 1 in

Valve Type: Plug Valve