A.Y. McDonald

5700 Series 30 in. Curb Box Screw Style with Lid

Part #M5700T30  |  Manufacturer Part #5700T30

Length:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 5700 Series

Diameter: 4-22/25 in

Length: 30 in

Product Type: Box