40 in. Brass, Cast Iron and Steel Curb Box Screw Style with Lid
5700 Series 40 in. Brass, Cast Iron and Steel Curb Box Screw Style with Lid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM B-584, ASTM B-62, ASTM A-48 Class 25
- Collection:
- 5700 Series
- Height:
- 6-1/4 in
- Length:
- 40 in
- Material:
- Brass, Cast Iron, Steel
- Product Type:
- Box