A.Y. McDonald

5/8 in. Stardust Nut

Part #M141N  |  Manufacturer Part #4139-247

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: Nut

End Connection 2: Nut

End Connections: Nut

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Fitting Type: Straight

Type: M141N

Waterworks Application: Water