A.Y. McDonald

5/8 x 12 in. Male Meter Straight Brass Water Service Meter Resetter with Valve

Part #M718112WX  |  Manufacturer Part #5155-476

Height:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI C800, ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-75, ASTM B-88, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Male Meter

End Connection 2: Male Meter

End Connections: Male Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Fitting Type: Straight

Height: 12 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Waterworks Application: Water