A.Y. McDonald
5/8 x 3/4 in. Dual Purpose Union Gasket
Part #M20G3 | Item #2185113 | Manufacturer Part #4140-000
$
0.43
EACH
Outside Diameter:
1-1/2 inProduct Details
- Designed to provide proper meter spacing for ease of installation
- Padlock wings on standard valves
Documents
Specifications
AWWA Specifications: AWWA C-800
Fitting Type: Reducing
Inside Diameter: 1 in
Material: Rubber
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Outside Diameter: 1-1/2 in
Thickness: 0.06 in