A.Y. McDonald

5/8 x 3/4 in. Meter Brass Reducing Coupling Lead Free

Part #M74620EF  |  Manufacturer Part #5124-065

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Nut has a hole drilled into it for wire seals
  • Includes gasket

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI C800

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Meter Swivel Nut

End Connection 2: MNPT

End Connections: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61