5/8 x 3/4 x 7 in. Male Meter Resetter with Angle Ball Valve Lead Free
5/8 x 3/4 x 7 in. Male Meter Resetter with Angle Ball Valve Lead Free
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Angle stop ball valves feature lock wings
- Alternate sizes and configurations available
- Use a resitter to raise the meter to grade without having to dig up and raise the entire water service
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88
- AWWA:
- AWWA C800
- End Connection 1:
- Male Meter
- End Connection 2:
- Male Meter
- End Connections:
- Male Meter
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Height:
- 7 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Weight:
- 5.5 lb