A.Y. McDonald

6 x 1 in. CC Brass Saddle

Part #M3805UG  |  Manufacturer Part #4128-133

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Specifications

AWWA Specifications: AWWA C-900

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Brass

Outside Diameter: 6-9/10 in

Tap Size: 1 in