6 x 3/4 in. CC Stainless Steel Double Strap Saddle

Part #M4855AUF  |  Item #5071278  |  Manufacturer Part #4178-345

$ 130.79 EACH

Tap Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Stainless Steel

Range in : 6.63 in - 6.90 in

Tap Size: 3/4 in