6276 Series 1-1/4 in. Iron 175 psig FNPT x FNPT Union Lockwing Handle Plug Valve

Part #M6276BH  |  Item #4355114  |  Manufacturer Part #4812-138

$ 144.59 EACH
(Pricing is for 1-1/4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.33

ASME Specifications: ASME B16.33

ASTM Specifications: [ASTM A-126, ASTM B-584, ASTM B-633]

Collection: 6276 Series

End Connection 1: FNPT

End Connection 2: FNPT Union

End Connections: FNPT x FNPT Union

FM Approved: No

Length: 6-1/2 in

Material: Iron

Maximum Pressure: 175 psig

Recommended Valve Application: Gas

UL Listed: No

Valve Operator: Lockwing Handle

Valve Size: 1-1/4 in

Valve Type: Plug Valve