A.Y. McDonald
6276 Series 1 in. Iron 175 psig FNPT x FNPT Union Lockwing Handle Plug Valve
Part #M6276BCG | Item #66042 | Manufacturer Part #4812-135
Valve Size
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
ANSI Specifications: ANSI B1.20.1
ASME Specifications: ASME B16.33
ASTM Specifications: ASTM A-126
Collection: 6276 Series
End Connection 1: FNPT
End Connection 2: FNPT Union
End Connections: FNPT x FNPT Union
Material: Iron
Maximum Pressure: 175 psig
Recommended Valve Application: Gas
Valve Operator: Lockwing Handle
Valve Size: 1 in
Valve Type: Plug Valve