2 in. Iron FNPT x Union FNPT Lockwing Handle Plug Valve
6276BC Series 2 in. Iron FNPT x Union FNPT Lockwing Handle Plug Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass castings conform to ASTM B584, UNS C83600 or C84400
- Iron castings conform to ASTM A126 Class B Iron, with optional zinc coating per ASTM B633 with clear chromate coating and silicate sealer
- Manufactured in compliance with ANSI/ASME B16.33
- Port opening sized to accommodate the best known stop changers
- Plug rotates 360°
- Tamper-resistant design prevents disassembly with normal household tools
- Valve can be re-lubricated while in service and under pressure
- Rated for 175 PSIG natural, manufactured, or LP gas pressure
- Lock wing design accommodates standard barrel locks
Documents
Specifications
- ANSI:
- ANSI B16.33
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-126 Class B, ASTM B-584 C84400, ASTM B-584 UNS C8360
- Collection:
- 6276BC Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- Union FNPT
- End Connections:
- FNPT x Union FNPT
- FM Approved:
- No
- Height:
- 5-41/50 in
- Length:
- 7-43/50 in
- Material:
- Iron, Brass
- NSF Certified:
- No
- Pressure Class:
- 175#
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Material:
- Iron
- Valve Operator:
- Lockwing Handle
- Valve Size:
- 2 in
- Valve Type:
- Plug Valve
- Weight:
- 12.375 lb