7-1/2 ft. Brass Curb Box with Footpiece

Part #M5631712  |  Item #4456177  |  Manufacturer Part #4515-103

$ 298.78 EACH

Length:

7-1/2 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM B-584, ASTM A-48 Class 25]

Coating: Black

IAPMO Listed: No

Length: 7-1/2 ft

Material: Brass

Product Type: Curb Box

Weight: 47