7-1/2 x 1 x 3/4 x 3/4 in. Flared x MIP Water Service Brass U-Branch
7-1/2 x 1 x 3/4 x 3/4 in. Flared x MIP Water Service Brass U-Branch
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Potable water
- 7-1/2 in spread size
- Large wrench flats provided for proper installation
- Made in USA
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- Flare
- End Connection 2:
- MPT
- End Connection 3:
- MPT
- End Connections:
- Flare x MPT x MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes