A.Y. McDonald

7 in. Copper 5/8 x 3/4 in. Meter Setter Horizontal 3/4 in. Dual Purpose Nut (Flare/FIP) Inlet/Outlet Ball Valve x Dual Check Lead Free

Part #M720207WDDD33  |  Manufacturer Part #5140-220

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Angle stop ball valves feature lock wings
  • Alternate sizes and configurations available

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI C800, ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88]

AWWA Specifications: AWWA C800

End Connection 1: Flare

End Connection 2: FIP

End Connections: Flare x FIP

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Height: 7 in

Installation Type: Horizontal Mount

Lead Law Compliant: Yes

Material: [Brass, Copper]

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: Meter

Weight: 6