A.Y. McDonald

7 x 3/4 in. Compression Straight Meter Setter

Part #M731D3WXQQ33  |  Manufacturer Part #5183-027

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 7 in

Lead Law Compliant: Yes