3/4 in. Meter x FNPT Brass Check Valve

You last purchased this on
 
A.Y. McDonald

702-3HE 3/4 in. Meter x FNPT Brass Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

702-3HE 3/4 in. Meter x FNPT Brass Check Valve

  • Fast #
  • Part #M7023HE43
  • Item #4642179
  • Manufacturer Part #5132-302
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rated for 175 PSIG water pressure
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C800
Collection:
702-3HE
End Connection 1:
Meter Swivel Nut
End Connection 2:
FNPT
End Connections:
Meter Swivel Nut x FNPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Type:
M7023HE43
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Check Valve
Weight:
1.2 lb