3/4 in. Meter Swivel Nut x MNPT Brass Double Check Valve
7111-3JP 3/4 in. Meter Swivel Nut x MNPT Brass Double Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual checks manufactured in compliance with ANSI/ASSE 1024 (latest revision)
- Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- Rated for 175 psig water pressure
- Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- Certified to NSF/ANSI 61 and NSF/ANSI 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 1024, ANSI 372, ANSI 61, ANSI C800
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-584 UNS C83600-85-5-5-5, ASTM B-584 UNS C89833, ASTM B-62
- AWWA:
- AWWA C-800
- Application:
- Potable Water
- CSA Certified:
- CSA B64.6
- Clean Bagged:
- No
- Collection:
- 7111-3JP
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- MPT
- End Connections:
- Meter Swivel Nut x MPT
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 175#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Dual Check Valve
- Weight:
- 2.366 lb