712-3Y2 1 in. Yoke Star Nut x CTS Compression Brass Dual Check Backflow Preventer

Part #M7123Y244  |  Item #4427726  |  Manufacturer Part #5135-353

$ 176.52 EACH

Valve Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 1024, ANSI 61, ANSI C800]

ASSE Standards: ASSE 1024

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

Collection: 712-3Y2

End Connection 1: Yoke Star Nut

End Connection 2: Compression

End Connections: Yoke Star Nut x Compression

Lead Law Compliant: Yes

Maximum Pressure: 175 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No

Valve Body Material: Brass

Valve Size: 1 in

Valve Type: Dual Check Valve

Waterworks Application: Water

Weight: 2.35