712-3YQ 1 in. Meter x CTS Angle Dual Check Backflow Preventer

Part #M7123YQ44  |  Item #4427700  |  Manufacturer Part #5135-075

$ 176.52 EACH
(Pricing is for 1 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

Collection: 712-3YQ

End Connection 1: Yoke Star Nut

End Connection 2: Compression

End Connections: Yoke Star Nut x Compression

Lead Law Compliant: Yes

Maximum Pressure: 175 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Valve Body Material: Brass

Valve Size: 1 in

Valve Type: Dual Check Valve

Weight: 2.4