A.Y. McDonald

712-7 1-1/2 in. Oval Flange x FNPT Brass Double Check Valve

Part #M7127DE66J  |  Manufacturer Part #5135-375

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 1024, ANSI 372, ANSI 61, ANSI C800

ASSE Standards: ASSE 1024

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

Clean Bagged: No

Collection: 712-7

End Connection 1: Oval Flange

End Connection 2: FNPT

End Connections: Oval Flange x FNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

High Pressure: 175

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: No

Valve Type: Double Check Valve

Waterworks Application: Water