1 x 3/4 in. Flare x FIPS Angle Supply Stop Valve

You last purchased this on
 
A.Y. McDonald

Figure 2024 1 x 3/4 in. Flare x FIPS Angle Supply Stop Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

Figure 2024 1 x 3/4 in. Flare x FIPS Angle Supply Stop Valve

  • Fast #
  • Part #M2024GF
  • Item #532679
  • Manufacturer Part #4420079
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

Collection:
Figure 2024
End Connection 1:
Flare
End Connection 2:
FIPS
End Connections:
Flare x FIPS
Handle Material:
Cast Iron
IAPMO Listed -:
No
Length:
1-33/100 in
Material:
Bronze
NSF Certified:
No
Pressure - High:
125
Recommended Valve Application:
Commercial, Gas, Oil, Residential, Water
UL Listed:
No
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Rubber
Valve Size:
1 in x 3/4 in
Valve Stem:
Non-rising
Valve Type:
Angle Supply Stop Valve