3/4 in. Flare x FIPS Angle Supply Stop Valve
Figure 2024 3/4 in. Flare x FIPS Angle Supply Stop Valve
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- Collection:
- Figure 2024
- End Connection 1:
- Flare
- End Connection 2:
- FIPS
- End Connections:
- Flare x FIPS
- Handle Material:
- Cast Iron
- IAPMO Listed -:
- No
- Length:
- 1-33/100 in
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 125
- Recommended Valve Application:
- Commercial, Gas, Oil, Residential, Water
- UL Listed:
- No
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Rubber
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Angle Supply Stop Valve