A.Y. McDonald

72032T 1 in. Brass Full Port FNPT 600# Ball Valve

Part #M72032TG  |  Manufacturer Part #5420-152

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI B1.20.1

CSA Certified: Yes

Collection: 72032T

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-8

Pressure Class: 600#

UL Listed: No

Valve Body Style: Ball

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1 in

Valve Type: Ball Valve