A.Y. McDonald

74602B-22 1 in. CTS Compression x Yoke Angle Supply Stop Valve

Part #M74602Y22G02  |  Manufacturer Part #5133-346

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI C800

ASTM Specifications: ASTM B-584, ASTM B-62

Collection: 74602B-22

End Connection 1: CTS Compression

End Connection 2: Yoke

End Connections: CTS Compression x Yoke

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 100 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: No