3/4 x 2 in. CTS Compression x Yoke Star Nut Angle Supply Stop Valve
74602B-22 3/4 x 2 in. CTS Compression x Yoke Star Nut Angle Supply Stop Valve
Frequently Purchased Together
Product Details
- Valves come standard with 90 degree “open to close” operating head and are non-directional with lock wing
- PTFE coated brass ball
- Angle yoke ball valves include a meter star nut for connection to iron yoke bars and a wide variety of inlet/outlet configurations
- Insert stiffeners required on all flexible plastic connections
- Potable water
- End piece joint sealed with an EPDM O-ring and threaded locker
- Blow out proof EPDM port seals
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM B584, ASTM B62
- AWWA:
- AWWA C800
- Collection:
- 74602B-22
- End Connection 1:
- Compression
- End Connection 2:
- Yoke Star Nut
- End Connections:
- Compression x Yoke Star Nut
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Angle Ball Valve
- Weight:
- 1.925 lb