A.Y. McDonald

74642BQ 3/4 in. CTS Compression x Meter Swivel Angle Supply Stop Valve with Lock Wing

Part #M74642BQF  |  Manufacturer Part #5182-037

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI C800

ASTM Specifications: ASTM B-584, ASTM B-62

Collection: 74642BQ

End Connection 1: Q CTS Compression

End Connection 2: Meter Swivel Nut

End Connections: Q CTS Compression x Meter Swivel Nut

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: No