8 ft. x 3-59/100 in. Brass, Cast Iron and Steel Minneapolis Pattern Curb Box
8 ft. x 3-59/100 in. Brass, Cast Iron and Steel Minneapolis Pattern Curb Box
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584, ASTM B-62
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-59/100 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 8 ft
- Material:
- Brass, Cast Iron, Steel
- Product Type:
- Curb Box