8 x 1-1/2 in. CC Brass Double Strap Saddle

You last purchased this on
 
A.Y. McDonald

8 x 1-1/2 in. CC Brass Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

8 x 1-1/2 in. CC Brass Double Strap Saddle

  • Fast #
  • Part #M3825XJ
  • Item #532915
  • Manufacturer Part #4148-028
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Brass
Tap Size:
1-1/2 in