8 x 1-1/2 in. Stainless Steel Single Strap Saddle

You last purchased this on
 
A.Y. McDonald

8 x 1-1/2 in. Stainless Steel Single Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

8 x 1-1/2 in. Stainless Steel Single Strap Saddle

  • Fast #
  • Part #M3845XJ
  • Item #2192740
  • Manufacturer Part #4148-060
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI C800
ASTM:
ASTM B-584 UNS C83600 85-5-5-5, ASTM B-62
AWWA:
AWWA C-800
Application:
PVC C900 Pipe
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Rubber, Stainless Steel
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
8.99 in - 9.67 in
Tap Size:
1-1/2 in