8 x 1 in. CC Stainless Steel Double Strap Saddle

You last purchased this on
 
A.Y. McDonald

8 x 1 in. CC Stainless Steel Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

8 x 1 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #M4855AXG
  • Item #4096785
  • Manufacturer Part #4178-351
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Stainless Steel
Range (in):
8.63 in - 9.05 in
Tap Size:
1 in