8 x 2 in. CC Stainless Steel Double Strap Saddle
8 x 2 in. CC Stainless Steel Double Strap Saddle
Frequently Purchased Together
Product Details
- Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5
- Certified to NSF/ANSI 61
- Manufactured in compliance with ANSI/AWWA C800
- Outlet boss with large wrench flats
- EPDM O-ring
- Pipe and tap size, and thread type identified on saddle
- Stainless steel nuts (PTFE coated) and washers
- 304L stainless steel strap(s) and 5/8 in studs
Documents
Specifications
- ANSI:
- ANSI 61, ANSI C800
- ASTM:
- ASTM B-62, ASTM B-584, ASTM A-536
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Double Strap, Saddle
- Material:
- Brass, Stainless Steel, Rubber
- Material Type:
- 304L, EPDM
- NSF Certified:
- Yes
- Range (in):
- 8.99 in - 9.67 in
- Tap Size:
- 2 in
- Width:
- 4-19/100 in