8 x 3/4 in. CC Brass Double Strap Saddle
8 x 3/4 in. CC Brass Double Strap Saddle
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Brass
- Tap Size:
- 3/4 in