8 x 3/4 in. CC Stainless Steel Double Strap Saddle
8 x 3/4 in. CC Stainless Steel Double Strap Saddle
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Stainless Steel
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 3/4 in