8 x 3/4 in. IPS Brass Saddle

You last purchased this on
 
A.Y. McDonald

8 x 3/4 in. IPS Brass Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

8 x 3/4 in. IPS Brass Saddle

  • Fast #
  • Part #M3806XF
  • Item #531787
  • Manufacturer Part #4128-144
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800, AWWA C-900
End Connection 1:
FNPT
End Connections:
FNPT
Fits Pipe Size:
8 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Tap Size:
3/4 in