8 x 3/4 in. Stainless Steel Single Strap Saddle

You last purchased this on
 
A.Y. McDonald

8 x 3/4 in. Stainless Steel Single Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

8 x 3/4 in. Stainless Steel Single Strap Saddle

  • Fast #
  • Part #M3845XF
  • Item #952671
  • Manufacturer Part #4148-056
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Outlet boss with large wrench flats
  • Cast iron outer diameter AWWA C-900/C-905 PVC pipe
  • EPDM O-ring bonded to O-ring groove
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Material:
Brass, Stainless Steel
Material Type:
304
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Tap Size:
3/4 in
Width:
3-15/79 in